-
SPDM121201Carlo Gavazzi Power Supplies, SPDM SeriesItem NumberSPDM121201MFG Item NumberSPDM121201SeriesSPDMProduct DescriptionPOWER SUPPLY 120W 12VDC DIN RAILSpecifications
Specifications Power 120 W Input Voltage (AC) 100-240 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 12 VDC Output VDC 12 VDC Number of Outputs 1 Mounting DIN Rail Enclosed No Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction Yes Parallel Operation No Remote Sensing No Remote On/Off Control No Operating Temperature -13-159 °F IP Rating IP20 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SPDM241201Carlo Gavazzi Power Supplies, SPDM SeriesItem NumberSPDM241201MFG Item NumberSPDM241201SeriesSPDMProduct DescriptionPOWER SUPPLY 120W 24VDC DIN RAILSpecifications
Specifications Power 120 W Input Voltage (AC) 100-240 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24 VDC Number of Outputs 1 Mounting DIN Rail Enclosed No Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction Yes Parallel Operation No Remote Sensing No Remote On/Off Control No Operating Temperature -13-159 °F IP Rating IP20 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SPDM481201Carlo Gavazzi Power Supplies, SPDM SeriesItem NumberSPDM481201MFG Item NumberSPDM481201SeriesSPDMProduct DescriptionPOWER SUPPLY 120W 48VDC DIN RAILSpecifications
Specifications Power 120 W Input Voltage (AC) 100-240 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 48 VDC Output VDC 48 VDC Number of Outputs 1 Mounting DIN Rail Enclosed No Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction Yes Parallel Operation No Remote Sensing No Remote On/Off Control No Operating Temperature -13-159 °F IP Rating IP20 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SPDM242401Carlo Gavazzi Power Supplies, SPDM SeriesItem NumberSPDM242401MFG Item NumberSPDM242401SeriesSPDMProduct DescriptionPOWER SUPPLY 240W 24VDC DIN RAILSpecifications
Specifications Power 240 W Input Voltage (AC) 100-240 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24 VDC Number of Outputs 1 Mounting DIN Rail Enclosed No Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction Yes Parallel Operation No Remote Sensing No Remote On/Off Control No Operating Temperature -13-159 °F IP Rating IP20 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SPDM482401Carlo Gavazzi Power Supplies, SPDM SeriesItem NumberSPDM482401MFG Item NumberSPDM482401SeriesSPDMProduct DescriptionPOWER SUPPLY 240W 48VDC DIN RAILSpecifications
Specifications Power 240 W Input Voltage (AC) 100-240 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 48 VDC Output VDC 48 VDC Number of Outputs 1 Mounting DIN Rail Enclosed No Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction Yes Parallel Operation No Remote Sensing No Remote On/Off Control No Operating Temperature -13-159 °F IP Rating IP20 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.